Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Spoke Wheel, 6.00" Diameter, Silver

  • Mfr # 30706P

  • Zoro # G1820539


product price: $27.29
/ea

Key Features

Base Dia. (In.)
1.44
Color
Silver
Diameter
6"
Finish
Polished
Height
2.05"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30706P
Zoro #
G1820539
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.44
Diameter
6"
Height
2.05"
Overall Length
6.00"
Overall Height
2.05"
Height (In.)
2.05
Outside Dia.
6 in
Bore Dia.
1/2 in
Hub Height
1 in
Overall Diameter
6 in
Hub Diameter
1.44 in
Bore Diameter
1/2 in
Wheel Height
0.75 in

Details

Color
Silver
Finish
Polished
Material
Cast aluminum
Style
No Handle
Item
Hand Wheel
Components
Aluminum
Bore
0.50"
Handle
No
Features
High Quality
Finish - Machining
Bright (Uncoated)
Material - Machining
Aluminum
Wheel Material
Aluminum
Wheel Type
Spoke
Includes Handle
Handle Not Included

Description

Hand Wheel, Unthreaded Hole, Silver, Material - Machining Aluminum, Outside Dia. 6 in, Handle Type Not Applicable, Bore Dia. 1/2 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.