Zoro Homepage

Two Spoke Wheel, 6.00" Diameter, Silver

  • Mfr # 30756P

  • Zoro # G1835211


product price: $43.99
/ea

Key Features

Base Dia. (In.)
1.44
Color
Silver
Diameter
6"
Finish
Polished
Height
4.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30756P
Zoro #
G1835211
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.44
Diameter
6"
Height
4.61"
Overall Length
6.00"
Overall Height
1.00"
Height (In.)
1.00
Outside Dia.
6 in
Bore Dia.
5/8 in
Handle Length
2.56 in
Hub Diameter
1.44 in
Bore Diameter
5/8 in
Overall Diameter
6 in
Wheel Height
0.75 in
Hub Height
1 in

Details

Color
Silver
Finish
Polished
Knob Type
Adjustable Handle
Material
Cast aluminum
Style
Fold Down Handle
Handle
Yes
Bore
0.63"
Components
Aluminum
Item
Hand Wheel
Handle Type
Fold-Away
Features
Phenolic Handle
Finish - Machining
Bright (Uncoated)
Wheel Type
Spoke
Includes Handle
Handle Included
Handle Material
Cast Aluminum
Wheel Material
Aluminum

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 6 in, Handle Type Fold-Away, Bore Dia. 5/8 in, Features Phenolic Handle, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.