Zoro Homepage

Two Spoke Wheel, 8.00" Diameter, Silver

  • Mfr # 30718P

  • Zoro # G1815989


product price: $49.59
/ea

Key Features

Base Dia. (In.)
1.94
Color
Silver
Diameter
8"
Finish
Polished
Height
5.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30718P
Zoro #
G1815989
UPC #
-
Country of Origin
India

Dimensions

Base Dia. (In.)
1.94
Diameter
8"
Height
5.89"
Overall Length
8.00"
Overall Height
1.38"
Height (In.)
1.38
Outside Dia.
8 in
Bore Dia.
1/2 in
Overall Diameter
8 in
Hub Height
1.38 in
Wheel Height
0.94 in
Bore Diameter
1/2 in
Handle Length
3.15 in
Hub Diameter
1.94 in

Description

Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 8 in, Handle Type Revolving, Bore Dia. 1/2 in, Features Not Applicable, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.