Two Tier Shopping Cart, 29 In. L, 300 lb.

  • Mfr # RWR-VER-5050BK

  • Zoro # G6855527


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 1/2 in
Overall Length
29 in
Overall Width
22 1/2 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWR-VER-5050BK
Zoro #
G6855527
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
29 in
Overall Width
22 1/2 in
Top Basket Width
17 1/2 in
Top Basket Height
6 1/2 in, 9 7/8 in
Caster Wheel Dia.
5 in
Bottom Basket Height
9 1/8 in
Top Basket Length
20 5/8 in
Bottom Basket Width
17 1/2 in
Bottom Basket Length
20 5/8 in
Basket Width
17 1/2 in
Caster Stem Diameter
1/2 in
Basket Length
20 5/8 in
Caster Stem Length
1 1/2 in
Caster Wheel Width
1 5/8 in
Basket Height
6 1/2 in, 9 7/8 in
Caster Mounting Height
6 in
Overall LxWxH
29 in x 22-1/2 in x 41-1/2 in

Details

Material
Steel
Color
Black
Load Capacity
300 lb
Item
Two-Tier Shopping Cart
Finish
Powder Coated
Caster Wheel Type
Polypropylene
Frame Material
Steel
Basket Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Includes Liner
Without Liner
Shopping Cart Style
Nestable Two Tier
Includes Baby Seat
No
Basket Finish/Coating
Powder Coated
Caster Core Material
Steel
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Cubic Capacity
6,000 cu in
Caster Frame Material
Steel
Caster Stem Type
Threaded

Description

Two-Tier Shopping Cart, Shopping Cart Style Nestable Two Tier, Cubic Capacity 6,000 cu in, Load Capacity 300 lb, Basket Material Steel, Basket Finish/Coating Powder Coated, Frame Material Steel, Frame Finish/Coating Powder Coated, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Color Black, Overall Height 41 1/2 in, Overall Length 29 in, Overall Width 22 1/2 in, Basket Height 6 1/2 in, 9 7/8 in, Basket Length 20 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.