This item is Discontinued.

Zoro Select Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White 97-01-0010

Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (Discontinued)

  • Mfr # 97-01-0010
  • Zoro # G4857395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-01-0010
Zoro #
G4857395
UPC #
737415006999
Country of Origin
United States

Dimensions

Height
41 in
Length
41 in
Width
24 in
Reflective Bottom Panel Size
8 x 24 in
Reflective Top Panel Size
24 in x 12 in
Storage Size Length
41 in
Storage Size Width
24 in
Panel Length
24 in
Panel Width
24 in

Details

Item
Type 1 Barricade
Color
Orange/White
Material
EGR Sheeting
Weight
15 lb
Barricade Type
Type 1
Standards
NCHRP-350 And MUTCD
Interlocking
No
Tape Color
Orange/White
Foldable
Yes
Fillable
No
Legend
Blank
Tape Material
Vinyl
Type
Type II

Description

Type 1 Barricade, Type Type II, Fillable No, Legend Blank, Interlocking No, Standards NCHRP-350 And MUTCD, Foldable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.