Type K Thermocouple Jack, Mini
Mfr # 4JPN4
Zoro # G3441383
product price: $4.45
/eaKey Features
Probe Connector
Mini
For Use With
Type K Thermocouple
Body Material
Plastic
Plug/Connector Type
Mini Plug
Product Type
Thermocouple Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4JPN4
Zoro #
G3441383
UPC #
190735511893
Country of Origin
China
Details
Item
Type K Thermocouple Jack
Probe Connector
Mini
For Use With
Type K Thermocouple
Body Material
Plastic
Plug/Connector Type
Mini Plug
Product Type
Thermocouple Jack
Sheath Material
ABS Plastic
For Sensor Type
Type K
Component Construction
Plastic Housing/Nickel Contacts/ABS Plastic Sheath
Color
Yellow
Characteristics
Type K Thermocouple Jack
Contact Material
Nickel
Description
Type K Thermocouple Jack, Body Material Plastic, Characteristics Type K Thermocouple Jack, Color Yellow, Component Construction Plastic Housing/Nickel Contacts/ABS Plastic Sheath, Contact Material Nickel, For Sensor Type Type K, Plug/Connector Type Mini Plug, Product Type Jack, Sheath Material ABS Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.