This item is Discontinued.

Zoro Select Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Hot Dipped Galvanized Steel, 74 PK B17274.037.0150

Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Hot Dipped Galvanized Steel, 74 PK (Discontinued)

  • Mfr # B17274.037.0150
  • Zoro # G1597729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B17274.037.0150
Zoro #
G1597729
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
4 in
Inside Width/Diameter
2 in
For Pipe Size
1-1/2 in
Thread Length
2-1/2 in
Width Across Centers of Tips
2 3/8 in
Width (In.)
2 in
Inside Width
2 in
Inside Length
4 in
Pipe Size (In.)
1 1/2 in
Screw Size
3/8"-16
Dia./Thread Size
3/8"-16
Center to Center Width
2 3/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
4
Type
Standard U-Bolt
Includes
(4) Nuts
Characteristics
ASME B18.2.2- ASTM A563 Grade A
U-Bolt Standards
ASME B18.31.5
Thread Type
Coarse
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Cushion Material
None
Thread Type
Coarse
Dimensional Standards
ASME B18.31.5
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Material Type
Steel
Drive Type
No Drive
Head Shape
Headless
Finish Type
Hot Dipped Galvanized

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Inside Length 4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (4) Nuts, Package Quantity 74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.