This item is Discontinued.

Zoro Select Round U-Bolt, 1/4"-20, 1 1/4 in W, 2 1/4 in H, Plain Stainless Steel, 250 PK B17567.025.0077

Round U-Bolt, 1/4"-20, 1 1/4 in W, 2 1/4 in H, Plain Stainless Steel, 250 PK (Discontinued)

  • Mfr # B17567.025.0077
  • Zoro # G1577462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B17567.025.0077
Zoro #
G1577462
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Inside Height
2 1/4 in
Inside Width/Diameter
1 1/4 in
For Pipe Size
3/4 in
Thread Length
1-1/4 in
Width Across Centers of Tips
1 1/2 in
Inside Width
1 1/4 in
Inside Length
2 1/4 in
Pipe Size (In.)
3/4 in
Width (In.)
1 1/4 in
Screw Size
1/4"-20
Center to Center Width
1 1/2 in
Dia./Thread Size
1/4"-20

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
2
Includes
(2) Nuts
Characteristics
ASME B18.2.2- Stainless Steel 304
Type
Standard U-Bolt
Pack Size
Bulk Pack
U-Bolt Standards
ASME B18.31.5
Material Grade/Class
304
Thread Type
Coarse
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.31.5
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Head Shape
Headless
Material Type
Stainless Steel
Finish Type
Plain
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 1/4 in, Inside Length 2 1/4 in, Inside Width 1 1/4 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- Stainless Steel 304, Includes (2) Nuts, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.