This item is Discontinued.

Zoro Select Round U-Bolt, 1/2"-13, 5 5/8 in W, 7 1/4 in H, Hot Dipped Galvanized Steel, 25 PK B17244.050.0500

Round U-Bolt, 1/2"-13, 5 5/8 in W, 7 1/4 in H, Hot Dipped Galvanized Steel, 25 PK (Discontinued)

  • Mfr # B17244.050.0500
  • Zoro # G1598200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B17244.050.0500
Zoro #
G1598200
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Inside Height
7 1/4 in
Inside Width/Diameter
5 5/8 in
For Pipe Size
5 in
Thread Length
2 in
Width Across Centers of Tips
6-1/8 in
Inside Length
7 1/4 in
Inside Width
5 5/8 in
Width (In.)
5 5/8 in
Pipe Size (In.)
5 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
2
Characteristics
ASME B18.2.2- ASTM A563 Grade A
Includes
(2) Nuts
Type
Standard U-Bolt
Globally Sourced
Globally Sourced
Thread Type
Coarse
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 7 1/4 in, Inside Width 5 5/8 in, Pipe Size (In.) 5 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.