Zoro Homepage
This item is Discontinued.
Zoro Select Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Black Oxide Steel, 120 PK B17242.037.0100

Round U-Bolt, 3/8"-16, 1 1/2 in Wd, 2 1/2 in Ht, Black Oxide Steel, 120 PK (Discontinued)

  • Mfr # B17242.037.0100
  • Zoro # G1598587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B17242.037.0100
Zoro #
G1598587
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
2 1/2 in
Inside Width/Diameter
1 1/2 in
For Pipe Size
1 in
Thread Length
1-1/4 in
Width Across Centers of Tips
1 7/8 in
Inside Length
2 1/2 in
Width (In.)
1 1/2 in
Pipe Size (In.)
1 in
Inside Width
1 1/2 in
Screw Size
3/8"-16
Center to Center Width
1 7/8 in
Dia./Thread Size
3/8"-16

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Inside Length 2 1/2 in, Inside Width 1 1/2 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.