Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Cup Seal, 1-5/8"ID, 2-1/4"OD, 5/16"W, PK5

  • Mfr # 2HZV6

  • Zoro # G0476865


product price: $5.89
/pk 5, $1.18/ea

Key Features

Inside Dia.
1.625 in
Outside Dia.
2.25 in
For Groove Width
0.343 in
Seal Material
Buna N
Seal Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HZV6
Zoro #
G0476865
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1.625 in
Outside Dia.
2.25 in
For Groove Width
0.343 in
Width
5/16 in
For Rod Dia.
1 5/8 in
For Piston Groove Dia.
1.625 in

Details

Seal Material
Buna N
Seal Durometer
70 Shore A
Cross Section Shape
U
Item
U-Cup
Color
Black
Seal Temp. Range
-40 F to 250 F
Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Symmetrical Lip
Max. Pressure
500 psi
Max. Speed
1.5 fps

Description

U-Cup, Symmetrical Lip, Inside Dia. 1.625 in, Outside Dia. 2.25 in, Seal Material Buna N, Seal Durometer 70 Shore A, Color Black, For Groove Width 0.343 in, For Piston Groove Dia. 1.625 in, Max. Speed 1.5 fps, Max. Pressure 500 psi, Cross Section Shape U, Width 5/16 in, Temp. Range -40 Degrees to 250 Degrees F, For Rod Dia. 1 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.