Zoro Homepage

U-Drive Screw, Round, Plain 18-8 Stainless Steel, 7/64 in Head Ht, 1/2 in Lg, 500 PK

  • Mfr # UDIX0-70050-500P

  • Zoro # G1855865


product price: $24.59
/pk 500, $0.05/ea

Key Features

Fastener Length
1/2 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDIX0-70050-500P
Zoro #
G1855865
UPC #
-
Country of Origin
Thailand

Dimensions

Fastener Length
1/2 in
Head Height
7/64 in
Head Dia.
9/32 in
Head Width
0.281 in
Maximum Head Height
7/64 in
Shoulder Diameter
5/32 in
Maximum Head Width
9/32 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
U-Drive Screw
Drive Type
Drive Screw
Rockwell Hardness
B85 to B95
Tip Material
Stainless Steel
Head Type
Round
System of Measurement
Inch
Meets/Exceeds
ASME B18.6.4
Temp. Range (F)
800 Degrees F
Tip Type
Blunt Pilot Point
Dimensional Standards
ASME B18.6.3, ASME B18.6.4
Pack Size
Small
Maximum Temperature
800 Degrees F
Drive
No Drive
Material Grade/Class
18-8

Description

U-Drive Screw, Finish Plain, Material Stainless Steel, Thread Size Not Applicable, Fastener Length 1/2 in, Thread Length Not Applicable, Head Width 0.281 in, Head Height 0.109 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Stainless Steel, Head Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products