Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 1/4 in Lg, 1000 PK

  • Mfr # UDI0-600250-1000P

  • Zoro # G1466245


product price: $31.49
/pk 1000, $0.03/ea

Key Features

Fastener Length
1/4 in
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDI0-600250-1000P
Zoro #
G1466245
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/4 in
Head Height
7/64 in
Head Dia.
17/64 in
Head Width
0.266 in
Shoulder Diameter
9/64 in
Maximum Head Height
7/64 in
Maximum Head Width
17/64 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
U-Drive Screw
Meets/Exceeds
ASME B18.6.4
Temp. Range (F)
650 Degrees F
Head Type
Round
Rockwell Hardness
C45
System of Measurement
Inch
Tip Material
Steel
Drive Type
Drive Screw
Tip Type
Blunt Pilot Point
Material Grade/Class
1016-1024
Maximum Temperature
650 Degrees F
Pack Size
Small
Dimensional Standards
ASME B18.6.3, ASME B18.6.4
Drive
No Drive

Description

U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size Not Applicable, Fastener Length 1/4 in, Thread Length Not Applicable, Head Width 0.266 in, Head Height 0.109 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Steel, Head Shape Round, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.