U-Drive Screw, Round, Plain 18-8 Stainless Steel, 7/64 in Head Ht, 3/16 in Lg, 500 PK
- Mfr # UDIX0-60018-500P
- Zoro # G2960377
product price:Â
$
14.49
/pk of 500, $0.03/ea
Key Features
Fastener Length
3/16 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UDIX0-60018-500P
- Zoro #
- G2960377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 3/16 in
- Head Height
- 7/64 in
- Head Dia.
- 17/64 in
- Head Width
- 0.266 in
- Maximum Head Height
- 7/64 in
- Shoulder Diameter
- 6 in
- Maximum Head Width
- 17/64 in
- Shoulder Length
- 9/64 in
- Head Thickness
- 0.103 in
Description
U-Drive Screw, Finish Plain, Material Stainless Steel, Thread Size Not Applicable, Fastener Length 3/16 in, Thread Length Not Applicable, Head Width 0.266 in, Head Height 0.109 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Stainless Steel, Head Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.