U-Drive Screw, Round, Zinc Plated Steel, 5/32 in Head Ht, 1 in Lg, 250 PK

  • Mfr # UDI-1201000-250P

  • Zoro # G2803631


product price:  $18.79
/pk 250, $0.08/ea

Key Features

Fastener Length
1 in
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UDI-1201000-250P
Zoro #
G2803631
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
1 in
Head Height
5/32 in
Head Dia.
13/32 in
Head Width
0.406 in
Maximum Head Height
5/32 in
Shoulder Diameter
7/32 in
Maximum Head Width
13/32 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
U-Drive Screw
Rockwell Hardness
C45
Tip Material
Steel
Drive Type
Drive Screw
Head Type
Round
System of Measurement
Inch
Temp. Range (F)
650 Degrees F
Meets/Exceeds
ASME B18.6.4
Tip Type
Blunt Pilot Point
Drive
No Drive
Dimensional Standards
ASME B18.6.3, ASME B18.6.4
Material Grade/Class
1016-1024
Maximum Temperature
650 Degrees F
Pack Size
Small

Description

U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size Not Applicable, Fastener Length 1 in, Thread Length Not Applicable, Head Width 0.406 in, Head Height 0.156 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Steel, Head Shape Round, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products