Shop ZORO SELECT
See all product information
Create Account
U-Drive Screw, Round, Zinc Plated Steel, 9/64 in Head Ht, 1/2 in Lg, 500 PK
- Mfr # UDI-1000500-500P
- Zoro # G3133103
product price:Â
$
18.29
/pk of 500, $0.04/ea
Key Features
Fastener Length
1/2 in
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Height
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UDI-1000500-500P
- Zoro #
- G3133103
- UPC #
- -
- Country of Origin
- Multiple
- Head Shape
- Round
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Steel
- Item
- U-Drive Screw
- System of Measurement
- Inch
- Meets/Exceeds
- ASME B18.6.4
- Head Type
- Round
- Drive Type
- Drive Screw
- Temp. Range (F)
- 650 Degrees F
- Tip Material
- Steel
- Rockwell Hardness
- C45
- Tip Type
- Blunt Pilot Point
- Maximum Temperature
- 650 Degrees F
- Pack Size
- Small
- Material Grade/Class
- 1016-1024
- Dimensional Standards
- ASME B18.6.3-2013
- Drive
- No Drive
- Head Texture
- Smooth
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1/2 in
- Head Height
- 9/64 in
- Head Dia.
- 23/64 in
- Head Width
- 0.359 in
- Shoulder Diameter
- 10 in
- Maximum Head Height
- 9/64 in
- Maximum Head Width
- 23/64 in
- Head Thickness
- 0.137 in
- Shoulder Length
- 7/16 in
Description
U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size Not Applicable, Fastener Length 1/2 in, Thread Length Not Applicable, Head Width 0.359 in, Head Height 0.141 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Steel, Head Shape Round, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.