U-Drive Screws, PK100
- Mfr # ZSCRW-10000
- Zoro # G623552372
product price:Â
$
22.29
/pk of 100, $0.22/ea
Key Features
Head Shape
Round
Material
Steel
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Removable
Not Removable
Dimensional Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-10000
- Zoro #
- G623552372
- UPC #
- 197666320563
- Country of Origin
- China
Dimensions
- Thread Size
- #4
- Maximum Head Height
- 5/64 in
- Maximum Head Width
- 13/64 in
- Fastener Length
- 5/16 in
- Screw Size
- #4
Details
- Item
- U-Drive Screws
- Head Shape
- Round
- Material
- Steel
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Removable
- Not Removable
- Dimensional Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Head Type
- Round
- Includes Nut
- Nut Not Included
- System of Measurement
- Inch
- Type
- U-Drive Screw
- Finish
- Black Oxide
- Head Material
- Steel
Description
U-Drive Screws, Type U-Drive Screw, Finish Black Oxide, Material Steel, Thread Size #4, Fastener Length 5/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.