U-Drive Screws, PK100
- Mfr # ZSCRW-9985
- Zoro # G023549743
product price:Â
$
20.69
/pk of 100, $0.21/ea
Key Features
Round Head
Maximum Head Height
1/16 in
Maximum Head Width
5/32 in
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
System of Measurement
Inch
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-9985
- Zoro #
- G023549743
- UPC #
- 197666324820
- Country of Origin
- China
- Item
- U-Drive Screws
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Head Type
- Round
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Removable
- Not Removable
- Finish
- Plain
- Type
- U-Drive Screw
- Includes Nut
- Nut Not Included
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.6.3
- Head Shape
- Round
Dimensions
- Maximum Head Height
- 1/16 in
- Maximum Head Width
- 5/32 in
- Thread Size
- #2
- Fastener Length
- 1/8 in
- Screw Size
- #2
Description
U-Drive Screws, Type U-Drive Screw, Finish Plain, Thread Size #2, Fastener Length 1/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 5/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.