U-Drive Screws, PK200
- Mfr # ZSCRW-9994
- Zoro # G823552721
product price:Â
$
33.19
/pk of 200, $0.17/ea
Key Features
Round Head
Maximum Head Width
1/8 in
Head Material
Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-9994
- Zoro #
- G823552721
- UPC #
- 197666326572
- Country of Origin
- China
- Item
- U-Drive Screws
- Head Material
- Steel
- Dimensional Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Removable
- Not Removable
- Head Shape
- Round
- Type
- U-Drive Screw
- Head Type
- Round
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- Nut Not Included
- Traction Material
- Steel
Dimensions
- Maximum Head Width
- 1/8 in
- Screw Size
- #00
- Maximum Head Height
- 3/64 in
- Fastener Length
- 3/16 in
Description
U-Drive Screws, Type U-Drive Screw, Finish Black Oxide, Material Steel, Fastener Length 3/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 1/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.