Shop ZORO SELECT
See all product information
Create Account
U-Drive Screws, PK25
- Mfr # ZSCRW-10106
- Zoro # G523551765
product price:Â
$
22.59
/pk of 25, $0.90/ea
Key Features
Maximum Head Width
11/32 in
Dimensional Standards
Ms21318
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Thread Style
Fully Threaded
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-10106
- Zoro #
- G523551765
- UPC #
- 197666329634
- Country of Origin
- United States
- Item
- U-Drive Screws
- Dimensional Standards
- Ms21318
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Head Type
- Round
- Removable
- Not Removable
- Includes Nut
- Nut Not Included
- Head Shape
- Round
- Head Material
- Steel
- Type
- U-Drive Screw
- Material
- Steel
- Thread Direction
- Right Hand
- Traction Material
- Steel
Dimensions
- Maximum Head Width
- 11/32 in
- Fastener Length
- 1/2 in
- Thread Size
- #10
- Maximum Head Height
- 1/8 in
- Screw Size
- #10
Description
U-Drive Screws, Type U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size #10, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 11/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards Ms21318
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.