U-Shaped Pegboard Hook, 1 3/4 In ID, PK5
Mfr # 5TPE9
Zoro # G0880607
product price: $5.89
/pk 5, $1.18/eaKey Features
Material
Steel
Overall Width
2 3/4 in
Overall Depth
2 7/8 in
Rod Thickness
3/16 in
Construction
welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPE9
Zoro #
G0880607
UPC #
190735531815
Country of Origin
China
Dimensions
Overall Width
2 3/4 in
Overall Depth
2 7/8 in
Rod Thickness
3/16 in
Hole Size
9/32 in
Inside Width
1 3/4 in
Inside Dia.
1-3/4"
For Pegboard Hole Size
9/32 in
Overall Length
2 7/8 in
Details
Item
U-Shaped Pegboard Hook
Material
Steel
Construction
welded
Hole Spacing
1 in
Hole Shape
Round
Color
Silver
Projection
2-7/8"
Finish
Zinc-Plated
Type
Locking Style
Locking System
Screw-In
Accessory Type
Closed U-Hook
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle
Description
U-Shaped Pegboard Hook, Overall Length 2 7/8 in, Overall Width 2 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Closed U-Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.