Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene Bar, 1ftx3", 1"T, Blue

  • Mfr # PS-UHMW-GF-197

  • Zoro # G4387689


product price: $22.89
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-197
Zoro #
G4387689
UPC #
193005032050
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 12 in L
Plastic Thickness
1 in
Plastic Width
3 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Temp. Range
-75 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Durometer
Shore D65
Standards
UL 94 HB
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Hardness
65D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Plastic Density
0.038 lb/cu in
Machinability
100 %
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Plastic Thickness Tolerance
+0.049/-0.041 in
Water Absorption
0.01 %
Temperature Range
-75 Degrees to 180 Degrees F
UV Resistant
No
Minimum Temperature
-75 Degrees F
Impact Strength
16.0 ft-lb/in
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Flexural Modulus
430 MPa
Coefficient of Thermal Expansion
Not Rated
Weight
1.37 lb
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRR
Filler Material
Glass
Dielectric Strength
91 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.