Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene Bar, 2ftx2", 1"T, Blue

  • Mfr # PS-UHMW-GF-194

  • Zoro # G4379718


product price: $29.65
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-194
Zoro #
G4379718
UPC #
193005031817
Country of Origin
China

Dimensions

Length
2 ft
Width
2 in
Thickness
1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1 in
Nominal Size
2 in W x 24 in L
Plastic Length
24 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Durometer
Shore D65
Tensile Strength
4,400 psi
Temp. Range
-75 Degrees to 180 Degrees F
Plastic Density
0.038 lb/cu in
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.049/-0.041 in
UV Resistant
No
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Temperature Range
-75 Degrees to 180 Degrees F
Water Absorption
0.01 %
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Machinability
100 %
Plastic Clarity
Opaque
Friction Coefficient
0.15
Minimum Temperature
-75 Degrees F
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Flexural Modulus
430 MPa
Dielectric Strength
91 kV/mm
Shore Hardness
65 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
1.82 lb
Filler Material
Glass
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.