Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene Bar, 2ftx3", 1"T, Blue

  • Mfr # PS-UHMW-GF-198

  • Zoro # G4380880


product price: $41.85
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-198
Zoro #
G4380880
UPC #
193005032319
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
1.000 in
Nominal Size
3 in W x 24 in L
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Thickness
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Durometer
Shore D65
Temp. Range
-75 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
UL 94 HB
Water Absorption Rating
Excellent
Impact Strength
16.0 ft-lb/in
Temperature Range
-75 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.049/-0.041 in
Machinability
100 %
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Wear Factor
Excellent
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
UV Resistant
No
Friction Coefficient
0.15
Plastic Hardness
65D
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-75 Degrees F
Backing Type
No Backing
Filler Material
Glass
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
91 kV/mm
Weight
2.74 lb
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
430 MPa

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.