Zoro Homepage

UHMW Polyethylene Polyethylene C-Channel, 120 in L, White

  • Mfr # 2NJE4

  • Zoro # G2006903


product price: $64.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Type
Conveyor Guide Rail
Inside Leg Length
1/4 in
Bottom Opening Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJE4
Zoro #
G2006903
UPC #
-
Country of Origin
United States

Dimensions

Inside Leg Length
1/4 in
Bottom Opening Width
1 3/8 in
Inside Base Width
2 in
Wall Thickness
3/32 in
Length
120 in
Length Tolerance
+0.125/-0.000 in
Plastic Length
10 ft
Plastic Length Tolerance
+0.125/-0.000 in

Details

Material
UHMW Polyethylene
Color
White
Type
Conveyor Guide Rail
Item
Polyethylene C-Channel
Tensile Strength (PSI)
5,800 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Tensile Strength
5,800 psi
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Machinability
Good
Water Absorption
0.01 %
UV Resistant
No
Wear Factor
Excellent
Shape
C-Shaped
Impact Strength
No Break
Impact Strength Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Friction Coefficient
0.12
Minimum Temperature
-22 Degrees F

Description

Polyethylene C-Channel, UHMW Polyethylene, Inside Leg Length 1/4 in, Inside Base Width 2 in, Bottom Opening Width 1 3/8 in, Plastic Length 10 ft, Wall Thickness 3/32 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Water Absorption 0.01 Percent, Friction Coefficient 0.12, Plastic Density 0.034 lb/cu in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.