Zoro Homepage

UHMW Polyethylene Polyethylene J Leg, 10 ft L, 1/4 in T, White

  • Mfr # 2NJE1

  • Zoro # G3660675


product price: $168.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Type
Conveyor Wear Strip
Thickness
1/4 in
Rail Gauge
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJE1
Zoro #
G3660675
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Length
10 ft
Length Tolerance
+0.125/-0.000 in
Width
1 in
Plastic Width
1 in
Plastic Thickness
1/4 in
Plastic Length
10 ft
Plastic Length Tolerance
+0.125/-0.000 in

Description

Polyethylene J Leg, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Thickness 1/4 in, Plastic Width 1 in, UV Resistant No, Rail Gauge 12, Temperature Range -22 Degrees to 180 Degrees F, White, Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Excellent, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.