Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene Polyethylene U-Channel, 120 in L, White

  • Mfr # 2NJA9

  • Zoro # G2006641


product price: $114.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Material
UHMW Polyethylene
Color
White
Type
Conveyor Guide Rail
Inside Leg Length
63/100 in
Outside Leg Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJA9
Zoro #
G2006641
UPC #
-
Country of Origin
United States

Dimensions

Inside Leg Length
63/100 in
Outside Leg Length
1 in
Inside Base Width
2 1/2 in
Wall Thickness
0.25 in
Outside Base Width
3 in
Length
120 in
Length Tolerance
+0.125/-0.000 in
Plastic Length Tolerance
+0.125/-0.000 in
Plastic Length
10 ft

Details

Material
UHMW Polyethylene
Color
White
Type
Conveyor Guide Rail
Item
Polyethylene U-Channel
Tensile Strength (PSI)
5,800 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Tensile Strength
5,800 psi
Friction Rating
Very Slippery
Impact Strength
No Break
Tensile Strength Rating
Good
Machinability
Good
UV Resistant
No
Grade
Standard
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Minimum Temperature
-22 Degrees F
Shape
U-Shaped
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Hardness
66D
Plastic Hardness Rating
Medium
Friction Coefficient
0.12
Shore Hardness
66 Shore D

Description

Polyethylene U-Channel, UHMW Polyethylene, Grade Standard, Wall Thickness 0.25 in, Plastic Length 10 ft, Plastic Length Tolerance +0.125/-0.000 in, Outside Leg Length 1 in, Outside Base Width 3 in, Inside Leg Length 63/100 in, Inside Base Width 2 1/2 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.