Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene Polyethylene U-Channel, 120 in L, White

  • Mfr # 2NJC6

  • Zoro # G2006757


product price: $75.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Material
UHMW Polyethylene
Color
White
Type
Conveyor Guide Rail
Inside Leg Length
61/100 in
Outside Leg Length
73/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJC6
Zoro #
G2006757
UPC #
-
Country of Origin
United States

Dimensions

Inside Leg Length
61/100 in
Outside Leg Length
73/100 in
Inside Base Width
1 in
Wall Thickness
0.125 in
Outside Base Width
1 1/4 in
Length
120 in
Length Tolerance
+0.125/-0.000 in
Plastic Length
10 ft
Plastic Length Tolerance
+0.125/-0.000 in

Details

Material
UHMW Polyethylene
Color
White
Type
Conveyor Guide Rail
Item
Polyethylene U-Channel
Tensile Strength (PSI)
5,800 psi
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Tensile Strength
5,800 psi
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Friction Coefficient
0.12
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Plastic Hardness
66D
Minimum Temperature
-22 Degrees F
Plastic Density
0.034 lb/cu in
UV Resistant
No
Machinability
Good
Shape
U-Shaped
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Impact Strength
No Break
Shore Hardness
66 Shore D

Description

Polyethylene U-Channel, UHMW Polyethylene, Grade Standard, Wall Thickness 0.125 in, Plastic Length 10 ft, Plastic Length Tolerance +0.125/-0.000 in, Outside Leg Length 73/100 in, Outside Base Width 1 1/4 in, Inside Leg Length 61/100 in, Inside Base Width 1 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.