Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 1ftx0.75", 0.125"T, Blk

  • Mfr # PS-UHMW-ESD-47

  • Zoro # G4386054


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-47
Zoro #
G4386054
UPC #
193005026004
Country of Origin
China

Dimensions

Length
1 ft
Width
0.75 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.75 in
Nominal Size
3/4 in W x 12 in L
Plastic Length
12 in
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Tensile Strength
4,400 psi
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.01 %
UV Resistant
No
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Impact Strength
16.0 ft-lb/in
Friction Rating
Very Slippery
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.039/-0.006 in
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
60D
Water Absorption Rating
Excellent
Backing Type
No Backing
Wear Rate
Not Rated
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Static-Resistant
Static-Resistant
Weight
0.04 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
Coefficient of Thermal Expansion
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.