Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 1ftx2.5", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-95

  • Zoro # G4377450


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-95
Zoro #
G4377450
UPC #
193005027254
Country of Origin
China

Dimensions

Length
1 ft
Width
2.5 in
Thickness
0.187 in
Plastic Length
12 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Durometer
Shore D60
Machinability
100 %
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Plastic Hardness
60D
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Plastic Density
0.036 lb/cu in
Corrosion and Chemical Resistance
Good
UV Resistant
No
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.007/-0.005 in
Water Absorption
0.01 %
Impact Strength
16.0 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
400 MPa
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Weight
0.21 lb
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.