Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 2ftx0.5", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-76

  • Zoro # G4384365


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-76
Zoro #
G4384365
UPC #
193005025755
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.187 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.1875 in
Plastic Length
24 in
Plastic Width
0.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Friction Coefficient
0.15
Plastic Thickness Tolerance
+0.007/-0.005 in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Wear Factor
Excellent
Water Absorption Rating
Excellent
UV Resistant
No
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
60D
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
Machinability
100 %
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Backing Type
No Backing
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Weight
0.08 lb
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.