Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 2ftx0.5", 0.1875"T, Blue

  • Mfr # PS-UHMW-GF-50

  • Zoro # G4374048


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-50
Zoro #
G4374048
UPC #
193005029517
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width
0.5 in
Nominal Size
1/2 in W x 24 in L
Plastic Thickness
0.1875 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Tensile Strength
4,400 psi
Temp. Range
-75 Degrees to 180 Degrees F
Standards
UL 94 HB
Durometer
Shore D65
Plastic Thickness Tolerance
+0.007/-0.005 in
UV Resistant
No
Friction Coefficient
0.15
Minimum Temperature
-75 Degrees F
Plastic Hardness
65D
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Machinability
100 %
Water Absorption
0.01 %
Plastic Clarity
Opaque
Temperature Range
-75 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Density
0.038 lb/cu in
Plastic Hardness Rating
Medium
Impact Strength
16.0 ft-lb/in
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Dielectric Strength
91 kV/mm
Weight
0.09 lb
Flexural Modulus
430 MPa
Filler Material
Glass
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
Rockwell Hardness
85 HRR

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.