Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 2ftx0.5", 0.375"T, Blue

  • Mfr # PS-UHMW-GF-106

  • Zoro # G4375798


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-106
Zoro #
G4375798
UPC #
193005029531
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.375 in
Nominal Size
1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width
0.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Temp. Range
-75 Degrees to 180 Degrees F
Durometer
Shore D65
Standards
UL 94 HB
Tensile Strength
4,400 psi
Minimum Temperature
-75 Degrees F
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Plastic Hardness
65D
Machinability
100 %
Plastic Thickness Tolerance
+0.012/-0.009 in
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Plastic Density
0.038 lb/cu in
UV Resistant
No
Temperature Range
-75 Degrees to 180 Degrees F
Impact Strength
16.0 ft-lb/in
Backing Type
No Backing
Dielectric Strength
91 kV/mm
Weight
0.17 lb
Filler Material
Glass
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
85 HRR
FDA Compliance
Not FDA Compliant
Flexural Modulus
430 MPa
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.