Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 2ftx0.75", 0.125"T, Blk

  • Mfr # PS-UHMW-ESD-48

  • Zoro # G4384240


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-48
Zoro #
G4384240
UPC #
193005026059
Country of Origin
China

Dimensions

Length
2 ft
Width
0.75 in
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.75 in
Nominal Size
3/4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Thickness
0.125 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Tensile Strength
4,400 psi
Wear Factor
Excellent
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness
60D
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.039/-0.006 in
UV Resistant
No
Corrosion and Chemical Resistance
Good
Plastic Density
0.036 lb/cu in
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant
Dielectric Strength
88 kV/mm
Shore Hardness
60 Shore D
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.08 lb
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.