Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 2ftx2.5", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-96

  • Zoro # G4372824


product price: $10.59
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-96
Zoro #
G4372824
UPC #
193005027360
Country of Origin
China

Dimensions

Length
2 ft
Width
2.5 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Width
2.5 in
Plastic Thickness
0.1875 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Impact Strength
16.0 ft-lb/in
Machinability
100 %
Plastic Hardness Rating
Medium
Plastic Hardness
60D
Water Absorption
0.01 %
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Plastic Density
0.036 lb/cu in
Minimum Temperature
-20 Degrees F
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.007/-0.005 in
Water Absorption Rating
Excellent
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Weight
0.41 lb
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.