Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 3ftx1.5", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-89

  • Zoro # G4388109


product price: $10.15
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-89
Zoro #
G4388109
UPC #
193005026806
Country of Origin
China

Dimensions

Length
3 ft
Width
1.5 in
Thickness
0.187 in
Plastic Thickness
0.1875 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Length
3 ft

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Standards
UL 94 HB
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness
60D
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Machinability
100 %
Impact Strength
16.0 ft-lb/in
UV Resistant
No
Friction Rating
Very Slippery
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.007/-0.005 in
Wear Factor
Excellent
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
0.37 lb
Shore Hardness
60 Shore D
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.