Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 3ftx2.5", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-97

  • Zoro # G4372648


product price: $12.59
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-97
Zoro #
G4372648
UPC #
193005027452
Country of Origin
China

Dimensions

Length
3 ft
Width
2.5 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 36 in L
Plastic Width
2.5 in
Plastic Thickness
0.1875 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Wear Factor
Excellent
Friction Coefficient
0.15
Plastic Thickness Tolerance
+0.007/-0.005 in
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
100 %
Impact Strength
16.0 ft-lb/in
Plastic Clarity
Opaque
Water Absorption
0.01 %
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Plastic Hardness
60D
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.036 lb/cu in
Backing Type
No Backing
Static-Resistant
Static-Resistant
Weight
0.62 lb
Flexural Modulus
400 MPa
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
60 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.