Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPEBar, 4ftx1.5", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-90

  • Zoro # G4371424


product price: $11.49
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-90
Zoro #
G4371424
UPC #
193005026868
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Thickness
0.1875 in
Plastic Length
4 ft
Plastic Width
1.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
60D
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Water Absorption
0.01 %
Friction Rating
Very Slippery
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.007/-0.005 in
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Impact Strength
16.0 ft-lb/in
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
UV Resistant
No
Machinability
100 %
Backing Type
No Backing
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
88 kV/mm
Weight
0.49 lb
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Rockwell Hardness
45 HRM

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.