UHMWPEBar, 8ftx1", 0.125"T, Off-Wht
Mfr # 07B98104
Zoro # G016296579
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Material
UHMW Polyethylene
Color
Off-White
Plastic Clarity
Translucent
Shape
Rectangular
Scratch-Resistant
Not Scratch-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07B98104
Zoro #
G016296579
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
8 ft
Plastic Width
1 in
Plastic Thickness
0.125 in
Details
Material
UHMW Polyethylene
Color
Off-White
Plastic Clarity
Translucent
Item
UHMW Polyethylene Bar
Shape
Rectangular
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Description
UHMW Polyethylene Bar, UHMW Polyethylene, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.