Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx0.5", 0.125"T, Blk

  • Mfr # PS-UHMW-ESD-43

  • Zoro # G4385756


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-43
Zoro #
G4385756
UPC #
193005025632
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Width
0.5 in
Plastic Length
12 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Standards
UL 94 HB
Durometer
Shore D60
Impact Strength
16.0 ft-lb/in
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Density
0.036 lb/cu in
Friction Coefficient
0.15
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.039/-0.006 in
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Plastic Hardness
60D
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Weight
0.03 lb
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
88 kV/mm
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
45 HRM

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.