Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx0.5", 0.25"T, Blk

  • Mfr # PS-UHMW-ESD-107

  • Zoro # G4384855


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-107
Zoro #
G4384855
UPC #
193005025656
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Length
12 in
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Tensile Strength
4,400 psi
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.15
Plastic Hardness
60D
Water Absorption
0.01 %
Plastic Density
0.036 lb/cu in
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
UV Resistant
No
Impact Strength
16.0 ft-lb/in
Plastic Thickness Tolerance
+0.006/-0.008 in
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Weight
0.05 lb
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.