Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx0.5", 0.25"T, Blue

  • Mfr # PS-UHMW-GF-77

  • Zoro # G4375457


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-77
Zoro #
G4375457
UPC #
193005029081
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width
0.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Durometer
Shore D65
Temp. Range
-75 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength
4,400 psi
Plastic Thickness Tolerance
+0.006/-0.008 in
Plastic Clarity
Opaque
Water Absorption
0.01 %
Plastic Hardness
65D
Plastic Density
0.038 lb/cu in
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Impact Strength
16.0 ft-lb/in
Minimum Temperature
-75 Degrees F
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Machinability
100 %
UV Resistant
No
Temperature Range
-75 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Filler Material
Glass
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
91 kV/mm
Metal Detectable
Not Metal Detectable
Flexural Modulus
430 MPa
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Rockwell Hardness
85 HRR
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
0.06 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.