Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx0.75", 0.5"T, Blk

  • Mfr # PS-UHMW-ESD-143

  • Zoro # G4384889


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-143
Zoro #
G4384889
UPC #
193005026035
Country of Origin
China

Dimensions

Length
1 ft
Width
0.75 in
Thickness
0.500 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3/4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.75 in
Plastic Thickness
0.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Machinability
100 %
Plastic Thickness Tolerance
+0.017/-0.013 in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
60D
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Excellent
Impact Strength
16.0 ft-lb/in
Plastic Density
0.036 lb/cu in
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
UV Resistant
No
Friction Rating
Very Slippery
Friction Coefficient
0.15
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
Shore Hardness
60 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Rockwell Hardness
45 HRM
Weight
0.16 lb

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.