Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx1", 0.25"T, Blue

  • Mfr # PS-UHMW-GF-85

  • Zoro # G4377548


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-85
Zoro #
G4377548
UPC #
193005029890
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.250 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Durometer
Shore D65
Tensile Strength
4,400 psi
Temp. Range
-75 Degrees to 180 Degrees F
Standards
UL 94 HB
Water Absorption Rating
Excellent
Plastic Hardness
65D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Wear Factor
Excellent
Minimum Temperature
-75 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Machinability
100 %
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
Temperature Range
-75 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.008 in
UV Resistant
No
Water Absorption
0.01 %
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.15
Backing Type
No Backing
Filler Material
Glass
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
430 MPa
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRR
Weight
0.11 lb
Dielectric Strength
91 kV/mm
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.