Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx1.5", 0.125"T, Blk

  • Mfr # PS-UHMW-ESD-55

  • Zoro # G4375527


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-55
Zoro #
G4375527
UPC #
193005026592
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width
1.5 in
Plastic Thickness
0.125 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Tensile Strength
4,400 psi
Standards
UL 94 HB
Plastic Clarity
Opaque
Wear Factor
Excellent
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Plastic Hardness
60D
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.039/-0.006 in
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Plastic Density
0.036 lb/cu in
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Water Absorption Rating
Excellent
UV Resistant
No
Impact Strength
16.0 ft-lb/in
Friction Rating
Very Slippery
Backing Type
No Backing
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Weight
0.08 lb
Dielectric Strength
88 kV/mm
Static-Resistant
Static-Resistant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.