Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx1.5", 0.25"T, Blk

  • Mfr # PS-UHMW-ESD-119

  • Zoro # G4374599


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-119
Zoro #
G4374599
UPC #
193005026615
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width
1.5 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length
12 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Tensile Strength
4,400 psi
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.006/-0.008 in
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Density
0.036 lb/cu in
Impact Strength Rating
Excellent
Wear Factor
Excellent
Plastic Hardness
60D
Machinability
100 %
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Water Absorption
0.01 %
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Rockwell Hardness
45 HRM
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
88 kV/mm
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.16 lb
Static-Resistant
Static-Resistant
FDA Compliance
Not FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.