Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx1.5", 0.5"T, Black

  • Mfr # PS-UHMW-ESD-151

  • Zoro # G4372657


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-151
Zoro #
G4372657
UPC #
193005026622
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width
1.5 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Standards
UL 94 HB
Durometer
Shore D60
Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Impact Strength
16.0 ft-lb/in
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Plastic Hardness
60D
UV Resistant
No
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption
0.01 %
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Plastic Density
0.036 lb/cu in
Plastic Thickness Tolerance
+0.017/-0.013 in
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Backing Type
No Backing
Static-Resistant
Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Shore Hardness
60 Shore D
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Weight
0.32 lb
Metal Detectable
Not Metal Detectable

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.