Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx1.5", 0.5"T, Blue

  • Mfr # PS-UHMW-GF-145

  • Zoro # G4380716


product price: $9.95
/ea

Key Features

Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-GF-145
Zoro #
G4380716
UPC #
193005030520
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.500 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Thickness
0.5 in
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Blue
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Glass-Filled
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-75 Degrees to 180 Degrees F
Durometer
Shore D65
Machinability
100 %
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Impact Strength
16.0 ft-lb/in
Plastic Density
0.038 lb/cu in
Water Absorption
0.01 %
Plastic Clarity
Opaque
Friction Coefficient
0.15
Plastic Hardness
65D
Plastic Thickness Tolerance
+0.017/-0.013 in
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Minimum Temperature
-75 Degrees F
UV Resistant
No
Wear Factor
Excellent
Temperature Range
-75 Degrees to 180 Degrees F
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Dielectric Strength
91 kV/mm
Weight
0.34 lb
Shore Hardness
65 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
430 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Filler Material
Glass

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Glass-Filled, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.