Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx2", 0.1875"T, Blk

  • Mfr # PS-UHMW-ESD-91

  • Zoro # G4371379


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-91
Zoro #
G4371379
UPC #
193005026929
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.187 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Width
2 in
Plastic Length
12 in
Plastic Thickness
0.1875 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Temp. Range
-20 Degrees to 180 Degrees F
Durometer
Shore D60
Standards
UL 94 HB
Tensile Strength
4,400 psi
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
UV Resistant
No
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Plastic Hardness
60D
Impact Strength
16.0 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Clarity
Opaque
Plastic Density
0.036 lb/cu in
Machinability
100 %
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.007/-0.005 in
Plastic Hardness Rating
Medium
Backing Type
No Backing
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.16 lb
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Shore Hardness
60 Shore D
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
88 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.