Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMWPolyethyleneBar, 1ftx2", 0.25"T, Black

  • Mfr # PS-UHMW-ESD-123

  • Zoro # G4384749


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-ESD-123
Zoro #
G4384749
UPC #
193005026936
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.250 in
Plastic Length
12 in
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L
Plastic Thickness
0.25 in

Details

Item
UHMW Polyethylene Bar
Material
UHMW Polyethylene
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Antistatic
Durometer
Shore D60
Standards
UL 94 HB
Tensile Strength
4,400 psi
Temp. Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.008 in
Maximum Temperature
180 Degrees F
UV Resistant
No
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
60D
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Water Absorption
0.01 %
Impact Strength
16.0 ft-lb/in
Plastic Density
0.036 lb/cu in
Friction Rating
Very Slippery
Machinability
100 %
Backing Type
No Backing
Weight
0.22 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Static-Resistant
Static-Resistant
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Dielectric Strength
88 kV/mm

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Antistatic, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.036 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.